Welcome to Würth Greece For trade customers only
Cut+Cool Ultra cooling lubricant
Cut+Cool Ultra cooling lubricant - 1
Cut+Cool Ultra cooling lubricant - 2

For detailed information, other images and documents, please select individual articles from the following table.

Cut+Cool Ultra cooling lubricant

Partly synthetic universal coolant
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
Excellent cooling effect with outstanding removal of chips



Especially low foam


Thanks to its low foaming tendency, it can also be used in areas with extremely low water hardnesses



High degree of stability and particularly resistant to micro organisms


For long service life with minimum maintenance



Excellent corrosion protection


Effective protection of workpieces, tools and system parts even with low concentrations



Strong lubricating performance


  • High cutting performance

  • Heat reduced due to less friction

  • Possible to increase the machining speed
Proof of Performance

Meets the requirements of Technical Rules for Hazardous Substances 611

Notice

Mixing rule: Always add concentrate to water and not the other way around!

Application area

Meets the requirements of Technical Rules for Hazardous Substances 611

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.