Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Including torch attachment for clean and residue-free combustion
Resealable access for larger room partitions, made of dustproof special fleece with three zips, fastened with double-sided adhesive tape (included)
Resealable doorway made of dustproof special fleece with zip, fastened with double-sided adhesive tape (included)
For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings
99.9% application with 13 adapters and on average an over 1.5-year shelf life
Liquid-tight disposable nitrile glove
Extremely lightweight and flexible glove with superior dexterity and fingertip sensitivity
Special spray wash
Provides long-lasting protection, maintenance and insulation of plastic, rubber and metal parts, with good lubricating properties.
The precise, high-performance drill bit for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron.
Extremely sharp blade for precision cuts even of fine strips. Ideal for paper, film and thin materials
Our cutting disc with a long service life and maximum cutting performance
Intensive foam cleaner for the entire vehicle interior