Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
With practical rotary adapter for safe traffic guidance in roadworks
BASt-tested base in accordance with technical specifications, for positioning delineators, fall arresters and traffic signs
With outstanding level of structural integrity
For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings
The precise, high-performance drill bit for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron.
The universal SMART STEP twist drill bit with patent-pending stepped drill bit tip geometry with extremely uneven pitch (from dia. 2.5 mm) for even faster, more comfortable drilling with unrivalled precision and service life
For cleaning the injection system
Extremely lightweight and flexible glove with superior dexterity and fingertip sensitivity
Liquid-tight disposable nitrile glove
Versatile multi-functional spray for a range of applications with multi-functional spray head
Windscreen cleaner with broad applications, all-season, with antifreeze protection of the washing mechanism.
Versatile multi-functional spray for a range of applications
Practical reel winder with highquality hybrid polymer hoses in different sizes. Order and safety at the workplace.