For detailed information, other images and documents, please select individual articles from the following table.
Compressed-air conditioning unit Size 1
Supplies the pneumatic devices with clean, regulated air. This increases the performance and the service life of the tools.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Combined preparation unit with filter/regulator-lubricator
2 piece: Filter/regulator and lubricator
Modular system
The individual components of each series can be combined as required
No loss of circulation or leakage problems
No need for dual nozzles to connect the product
Simple assembly
Wall bracket included
Small footprint
Block design
Compressed air is cleaner
5 µm filter element
The size 1 air conditioning unit should always be placed as close as possible to consumers.
Oil aerosol is optimally transported over distances of up to 5 metres.
This maintenance unit consists of three components:
- The filter removes contaminants and condensate from the air.
- The regulator allows you to set the exact working pressure for optimal tool performance.
- The lubricator supplies an adjustable amount of nano-mist oil to the connected pneumatic devices.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!