Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
For gripping, holding and cutting hard and soft wires and cables
Ergonomic pliers for gripping, cutting, pulling and screwing
Force-optimised pliers for gripping, holding and cutting soft to extremely hard wires and cables
For gripping, holding and cutting soft and hard wires and cables
99.9% application with 13 adapters and on average an over 1.5-year shelf life
Straight shape, ZEBRA® professional-quality tool
For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings
Alumina-zirconia, especially suitable for processing steel and stainless steel.
Flexible LED hand-held lamp with narrow lamp head
The drill bit for drilling stainless steel and heat-resistant steels. Also suitable for very general steel applications up to 1200 N/mm² strength and cast iron.
99% universal with 7 adapters and longer life cycle