Welcome to Würth Greece For trade customers only
Ratchet comb. wrench, flexible
Ratchet comb. wrench, flexible - 1
Ratchet comb. wrench, flexible - 2
Ratchet comb. wrench, flexible - 3
Ratchet comb. wrench, flexible - 4

For detailed information, other images and documents, please select individual articles from the following table.

Ratchet comb. wrench, flexible

Flexible ratchet head for even more clearance for fingers and for overcoming obstacles
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
Socket end drive:


  • POWERDRIV modified, bi-hex

  • Finely toothed - 72 teeth, 5° angle of rotation

  • Precision-manufactured socket core for smooth and safe running

  • Thin design for working in the tightest spots


Flexible ratchet head:


  • 180° joint

  • High flexibility in mounting or loosening, especially in confined spaces


Standard: max. torque in accordance with DIN 899



Geometry:


  • Straight socket end

  • 15° open end position
Notice

This is a special tool that can only be loaded with a maximum torque. Therefore, the keys are only partially suitable for loosening screws.