For detailed information, other images and documents, please select individual articles from the following table.
Combi screw tap bit, HSS
Ground precision tool for drilling, thread cutting and countersinking in one step.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
For use in drills with clockwise/anti-clockwise rotation such as:
- Stationary drills
- Hand drills
- Cordless drills
- Suitable for through holes in steel, non-ferrous metal and plastic up to 1 x d (M6 = 6 mm material thickness) and up to a tensile strength of 600 N/mm2
- Repair workshops, prefabricated construction, installation, ventilation system construction, metal construction work, commercial vehicle repair
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!