Welcome to Würth Greece For trade customers only
HIGH-PRESSURE CLEANER HDR 170 BASIC
HIGH-PRESSURE CLEANER HDR 170  BASIC - 1
HIGH-PRESSURE CLEANER HDR 170  BASIC - 2
HIGH-PRESSURE CLEANER HDR 170  BASIC - 3
HIGH-PRESSURE CLEANER HDR 170  BASIC - 4
HIGH-PRESSURE CLEANER HDR 170  BASIC - 5

For detailed information, other images and documents, please select individual articles from the following table.

HIGH-PRESSURE CLEANER HDR 170 BASIC

Powerful cold water high-pressure cleaner with hose reel, for light duty cleaning jobs on an average of 1-2 hours per day.

See product details

Available in 1 version

Prices and availability visible after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 2106290800

Prices for customers after login

Work comfortably thanks to the easy-to-store high-pressure hose


The integrated hose drum ensures that the hose is always in the right place, minimizing the risk of accidents.


Solid ceramic plunge


High resistant to lubricants, friction, and temperature. Up to 5 times longer life in comparison to metal made ones.


Triplex plunger pump


Operating pressure of 170 bar,300 hours lifespan


Rubberized wheels


Comfortable mobility


Self-Suction bottle


Full spread on 3-4 sedan cars (average) with one fill of 1000ml integrated detergent tank.


Built-in hose reel


Time-saving and easy to organize (10 meters hose)


05 Nozzles Tips


Different pressure and spray width for fatigue free working.


Thermal protector


Protects the motor from overloading.


Total stop system


Relieving the pressure prolongs the service life.


1000 ML attachable foam jet bottle


  • Rich foam and good surface coverage.

  • Adjustable angle and pressure.

10m hose reel


Wide operating range and easy storage.

NoticeThis model was developed for light-duty application and is aimed to be used on an average of 1-2 hours per day. Failure to comply with this recommendation may lead to premature motor wear of the original 300 hours lifespan.
Operation with detergent: detergent can only be added when the device is operated in low pressure mode.
a) When using detergents, the material data safety sheet issued by the detergent manufacturer must be adhered, especially the instructions regarding personal protective equipment.
b) Remove the cap of the clean detergent bottle. Gently pull the onboard detergent tank out of its storage position.
c)Fill the tank with detergent designed specifically for use with pressure washers.
d)Push the detergent bottle with the opening pointing downwards into the connection for the hose clean detergent.