For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Concealed Hydraulic Hinge, soft close
Quiet and controlled closing even after applying high force optional
Clip-on system
- Clip-on system for the highest convenience.
- Easy to assemble and disassemble without tools optional
Longevity
Industry tested standard for long life and highest reliability
2D Adjustment
Adjustment of longitudinal & vertical axis for excellent fit
Opening angle:
165°
Hinge cup Ø:
35 mm
Hinge cup holes distance:
48 mm
Depth of hinge cup:
11.5 mm
Main material:
Cold-rolled steel
Coating:
Nickel plated
Door thickness:
14-21mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!