Welcome to Würth Greece For trade customers only
Bodywork lever and clip lifter set Two pieces
Bodywork lever and clip lifter set Two pieces - 1
Bodywork lever and clip lifter set Two pieces - 2
Bodywork lever and clip lifter set Two pieces - 3
Bodywork lever and clip lifter set Two pieces - 4
Bodywork lever and clip lifter set Two pieces - 5
Bodywork lever and clip lifter set Two pieces - 6
Bodywork lever and clip lifter set Two pieces - 7
Bodywork lever and clip lifter set Two pieces - 8
Bodywork lever and clip lifter set Two pieces - 9

For detailed information, other images and documents, please select individual articles from the following table.

Bodywork lever and clip lifter set Two pieces

Extra-slim lever set for removing and installing clips and interior trim parts

See product details

Available in 1 version

Prices and availability visible after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 2106290800

Prices for customers after login

  • Extra-slim design

  • Reaches safely into even the smallest gaps

  • Set consists of two parts, allowing it to cover a variety of requirements

  • The low weight of the product makes it easy to handle
Notice
  • Two levers = four options

Type 1 = narrow cone shape + wide wedge shape


Type 2 = fork, 5 mm + 7.5 mm