Welcome to Würth Greece For trade customers only
Full Absorption cloth
Full Absorption cloth - 1
Full Absorption cloth - 2
Full Absorption cloth - 3
Full Absorption cloth - 4

For detailed information, other images and documents, please select individual articles from the following table.

Full Absorption cloth

Excellent absorption and liquid retention.
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
Great absorption capacity


Absorbs 3x faster than conventional cloths.


Absorbs 50% more water than conventional cloths.



Soft, resistant and durable


Does not scratch or damage paintwork.


Resistant to most oils, fats and chemicals.



Machine washable up to 30ºC


The Full Absorption cloth is always clean and ready to use without contaminating your vehicle.



Multiple uses


Suitable for any type of surface, for use on cars, boats and in the home.



Dimensions


660 x 430 x 2 mm

Notice

The Full Absorption cloth is not a cleaning cloth. It should only be used to absorb water from surfaces.