For detailed information, other images and documents, please select individual articles from the following table.
Single-component cleaning agent MONOWASH
Single-component cleaning agent designed specifically for cleaning industrial vehicles in automatic systems
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Concentrated
- detergent with high cleaning and degreasing action
- suitable for washing lorries, tarpaulin, engines, etc.
- guarantees superior effectiveness in removing dirt from bodywork, tarpaulin and frames
- suitable for hard water
High degreasing power
- helps to remove dead insects and grime more easily
- very effective in cleaning wheel rims and engines
- resistant to low temperatures
- easy to rinse
- provides improved performance when used with suction auto brush washing systems
Avoid prolonged contact with aluminium and its alloys. It is advisable to apply it in shade, and if necessary, cool with water before washing. Apply the product on cold surfaces and not in direct sunlight. It is advisable to apply the product generously and evenly starting from the bottom upwards, and rinse with cold water
While the technical advice given is based on our experience and should be followed, it is purely indicative and must be confirmed through extensive practical tests. It does not remove the purchaser's responsibility to personally test our products to see whether they are suitable for the planned use
High cleaning and degreasing detergent for removing dirt
The product can also be used for cleaning industrial floors and in the food industry in general (avoid direct contact with food)
The product can be used in the transport, industrial and nautical sectors and in the food industry for H.A.C.C.P sanitation
Food and meat processing industries: Animal unloading areas, slaughtering rooms, tiled walls and floors
Agriculture, tractors, ploughs, threshers, etc.
Contains surfactants in compliance with 648/2004 EC
Washing systems
- its particular viscosity facilitates suction from dosing pumps
- the product is suctioned undiluted
Hand washing
- suitable also for washing with sprayer (prediluted)
- dilute 1 litre of product with 20–50 litres of water depending on the amount of dirt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!