Welcome to Würth Greece For trade customers only
Clamp bore expander tool set universal 15 pcs
Clamp bore expander tool set universal 15 pcs - 1
Clamp bore expander tool set universal 15 pcs - 2
Clamp bore expander tool set universal 15 pcs - 3
Clamp bore expander tool set universal 15 pcs - 4
Clamp bore expander tool set universal 15 pcs - 5
Clamp bore expander tool set universal 15 pcs - 6

For detailed information, other images and documents, please select individual articles from the following table.

Clamp bore expander tool set universal 15 pcs

Enables controlled and gentle expansion of clamp bores
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
  • For easier removal and installation of shock absorbers, supporting joints, ball joints, stub shafts etc.

  • Expansion of clamping bores on axle casings, cardan joints on steering units etc.

  • Expansion inserts with acute and obtuse angles for working gaps with different widths and depths

  • Prevents damage (material fatigue/breakage) to components (e.g. cast metal or aluminium)

  • No more need to strike with a hammer

  • Guide pins for securing perfectly to the component — non-slip

  • Delivery includes standard and double bridge — therefore also suitable for VAG 4-rod axle


Scope of delivery


  • 1 x standard crossbar (for one expansion wedge)

  • 1 x double crossbar (for two expansion wedges)

  • 2 x arms for crossbar

  • 2 x pressure spindles with expansion wedge mount

  • 4 x fixing bolts (2 x M8x10/2 x M10x12)

  • 4 x expansion wedges (2 x 5 mm black/2 x 8 mm silver)

  • 1 x Allen key, 3 mm