Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Attachment point for welding on without spring
Screw-on, rotating attachment point for lifting heavy loads that need to be rotated or turned.
Suspension for 1/2 strand stainless steel lifting chains
For riveting in, A4 stainless steel
A4 stainless steel
Chain diameter 2-3 mm according to DIN 5685 A, chain diameter 4-10 mm according to DIN 766.
Without quality requirements in its untested design
With chain link and stop on the cross bar. An expert report is available for the transport anchor system when used in conjunction with the ASSY® 4 COMBI T transportation anchor screw or the ASSY 3.0 combi screw
Lifting chain with fork head load hooks, without shortener unit
Chain diameter 2-3 mm according to DIN 5685 A. Chain diameter 4-10 mm according to DIN 766.
For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings
Provides long-lasting protection, maintenance and insulation of plastic, rubber and metal parts, with good lubricating properties.
Very resistant and durable disposable glove with excellent grip due to special textured surface