Welcome to Würth Greece For trade customers only
Cable tie KBL D PA blue Detectable with metal latch
Cable tie KBL D PA blue Detectable with metal latch - 1
Cable tie KBL D PA blue Detectable with metal latch - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Cable tie KBL D PA blue Detectable with metal latch

For use in applications involving contact with food, retrievable using detection devices such as metal detectors, x-ray devices or visual detection systems

See product details

Available in 5 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 2106290800

Prices for customers after login

Can be located quickly


  • The corrosion-resistant, anti-magnetic steel tip made of 316 stainless steel in the cable tie head ensures strong and secure support, as well as fast discovery with detection devices

  • Prevents contamination caused by cable tie/cable tie remnants during manufacturing


Assists in the implementation of HACCP (Hazard Analysis of Critical Control Points) EU Directive



Secure fit and user-friendly handling


  • Slight dimpling on the inside of the tie ensures that the cable tie fits securely on the cable bundle, even with vibrations, heat and cold

  • The rounded edges and contours of the head and tie ensure user-friendly handling


No damage to insulation on e.g. cables from sharp edges


  • In addition, the smooth body without teeth or grooves reduces the number of over-stressed areas
Notice
  • Exercise caution with strong mineral acids and/or oxidising chemicals, especially at high temperatures

  • Not resistant to mineral acids and/or oxidising chemicals