Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
No cutting depth adjustment required
No cutting depth adjustment required. Innovative grommet for fast and easy longitudinal cuts
For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings
99.9% application with 13 adapters and on average an over 1.5-year shelf life
Liquid-tight disposable nitrile glove
Plasticised PVC insulating tape with rubber-based adhesive.
Provides long-lasting protection, maintenance and insulation of plastic, rubber and metal parts, with good lubricating properties.
Synthetic technology, multigrade, top-quality and performance valvoline.
The dark background enables better visibility during application
The drill bit for drilling stainless steel and heat-resistant steels. Also suitable for very general steel applications up to 1200 N/mm² strength and cast iron.
Extremely sharp blade for precision cuts even of fine strips. Ideal for paper, film and thin materials
Special spray wash