The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
BASIC KWB 3 cabinet workbench
Robust cabinet workbench with three drawer blocks for storing tools and other work materials
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Robust sheet-steel construction, welded with multiple edges
- Base frame made from square tubing, 45 x 45 x 2 mm
- With a levelling device
- Central locking system secures the contents against theft
- Aluminium handle with labelling strips and transparent cover
- Drawers with over 80 % partial extension, mounted on roller bearings
- Internal dimensions of drawer (W x D): 477 x 587 mm
- Drawer capacity: 70 kg with evenly distributed load
- Rows of slots for inserting partitions/drawer dividers
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!