The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
BASIC KWB 1 cabinet workbench
Robust cabinet workbench with a drawer block for storing tools and other work materials
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Robust sheet-steel construction, welded with multiple edges
- Base frame made from square tubing, 45 x 45 x 2 mm
- With a levelling device
- Central locking system secures the contents against theft
- Aluminium handle with labelling strips and transparent cover
- Drawers with over 80 % partial extension, mounted on roller bearings
- Internal dimensions of drawer (W x D): 477 x 587 mm
- Drawer capacity: 70 kg with evenly distributed load
- Rows of slots for inserting partitions/drawer dividers
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!