Welcome to Würth Greece For trade customers only
CO2 test liquid for use with CO2 leakage tester

For detailed information, other images and documents, please select individual articles from the following table.

CO2 test liquid for use with CO2 leakage tester
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
Liquid used is safe, free from acid and non-flammable


  • Easily disposed of

  • Environmentally sound
Notice

Important: When using the CO² leakage tester, always ensure that no coolant is drawn in. A diesel engine operates under light load with high excess air and the combustion gas contains a high proportion of unconsumed air. Therefore, place the diesel engine under as high load as possible by means of a test drive or repeatedly revving prior to performing a CO² leakage test. Organic and inorganic salts dissolved in distilled water. The total proportion of these non-toxic ingredients is only 0.03 %. Classification according to Directives 67/548/EEC and 1999/45/EC, this test fluid is classified as "non-harmful".

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.