Welcome to Würth Greece For trade customers only
Burnishing roller

For detailed information, other images and documents, please select individual articles from the following table.

Burnishing roller

Sanding Fleece/Linen Combined
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
  • With 6 mm wedge taper and size 19 hole for surface sanding machines

  • Medium harness

  • Normal corundum

  • Synthetic resin-bound grinding segments

  • Circumferential speed: Specified by the machine used, but no more than 30 m/s = 3700 rpm
Notice

General working instructions: At high speeds a coarse grain acts like a finer grain and at low speeds a fine grain acts like a coarser one.


Use tools with a low contact pressure; high contact pressure leads to premature wear.


With insufficient chip removal, do not increase the contact pressure, but instead use a coarser grain.


Attention: Pay attention to the running direction! Tools are only suitable for clockwise rotation.