Welcome to Würth Greece For trade customers only
Professional boltless rack
Professional boltless rack - 1
Professional boltless rack - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Professional boltless rack

With steel shelves for heavy loads in warehouses, workshops and factories

See product details

Available in 1 version

Prices and availability visible after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 2106290800

Prices for customers after login

Safe and sturdy


  • Durable, zinc plated surface

  • Safe and sturdy steel shelves with 40 mm tubular edge

  • Robust and sturdy due to frame and shelf bracing with depth bars and cross braces as well as T-profile as frame support

  • The pre-assembled frame is quick and easy to put together without any tools


Customisable configuration


  • Freely adjustable in 25 mm grid dimensions

  • Can be expanded using add-on bays and accessories
Notice
  • All indicated bay widths are axial dimensions

  • If the rack height is more than four times the rack depth, the racks must be secured against tipping

  • External dimensions: Width of basic rack + 56 mm, width of add-on rack + 0 mm, rack depth = base depth + 26 mm
Application area

If the rack height is more than four times the rack depth, the rack must be secured against tipping.