For detailed information, other images and documents, please select individual articles from the following table.
Bolt cutters
High-quality bolt cutters with plastic handle up to 48 HRC
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Long-lasting cutting blades
- Precision knife with cutting edge hardness of 62 HRC
- Interchangeable knife head made of high-quality forged steel
- Double eccentric adjustment unit
- Each cutting jaw can be replaced separately
- Reduced pin joint
- High cutting capacity with little force
- High-quality tubular steel for maximum effect of action
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!