For detailed information, other images and documents, please select individual articles from the following table.
Bodywork repair tools Sheet metal planishing set
For all light bodywork jobs
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Weight: 25 kg
Max. pressure: 4 tonnes
Suitable for hard-to-reach areas
Lightweight and easy to handle
Push-in coupling assembly
Contents:
- Counterbore cylinder, hand pump without flexible hose, 127 mm stroke hydraulic cylinder, knurled head, V-shaped head, wedge-shaped head, piston spacer, cylinder spacer, flat base with rubber pad, 75 mm extension, 150 mm extension, 215 mm extension, 420 mm extension, 495 mm extension, 1.8 m flexible hose with fitting, flexible head, metal case
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!