Welcome to Würth Greece For trade customers only
Blind rivet high-strength dome head
Blind rivet high-strength dome head - 1
Blind rivet high-strength dome head - 2
Blind rivet high-strength dome head - 3
Blind rivet high-strength dome head - 4
Blind rivet high-strength dome head - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Blind rivet high-strength dome head

Sleeve and mandrel made from aluminium

See product details

Available in 3 versions
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
  • ZEBRA® rivets are classified as "high strength" thanks to their fully-supporting mandrel, which always tears off at the swage-head level of the rivet sleeve, therefore taking on a supporting function over the entire length of the rivet. This feature ensures a consistently high connection quality. The even, large and cleanly shaped closing head prevents the rivet from pulling out of the drill hole. Thus thin-walled components can also be safely and strongly connected.

  • Mandrel tears off at swage-head level

  • Large closing head

  • Mandrel engagement

  • Extremely high shearing resistance thanks to supporting mandrel

  • Security against the rivet coming loose

  • Security, captive mandrel, no rattling noises