Welcome to Würth Greece For trade customers only
Blade scraper With quick clamp
Blade scraper With quick clamp - 1
Blade scraper With quick clamp - 2
Blade scraper With quick clamp - 3
Blade scraper With quick clamp - 4
Blade scraper With quick clamp - 5
Blade scraper With quick clamp - 6
Blade scraper With quick clamp - 7
Blade scraper With quick clamp - 8

For detailed information, other images and documents, please select individual articles from the following table.

Blade scraper With quick clamp

Innovative clamping enables the fixation of steel and plastic blades in a matter of seconds
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
  • Effortless and secure fixing of blades up to 1.5 mm thick

  • Non-slip and ergonomic two-component handle

  • Includes 6 steel and 5 plastic blades
Notice

Turning the blade over after use protects the blade edge in the holder