Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Robust quick-change bit holder with secure bit fit and high power transmission
Quick-change bit holder that holds the bits securely and enables quick bit change for efficient working with cordless and hand tools
Specially developed for use with tangential impact screwdrivers
To drive in screws and make holes in difficult to reach places
Magnetic angled gear for screwing tasks up to max. 11 Nm
Quick-change chuck and permanent magnet
Socket wrench and bit adapter in one tool
For secure grip, compatible with 1/4 inch bits and hexagon shank
Extra-small drill chuck for clamping drill bits with standard bit mounts
Allows the use of socket wrenches on machines with an SDS-Plus drill chuck
Innovative magnetic bit holder with quick-change chuck and guide sleeve