Welcome to Würth Greece For trade customers only
18 V M-CUBE W-CONNECT Li-ion rechargeable battery
18 V M-CUBE W-CONNECT Li-ion rechargeable battery - 1
 -  - 2
18 V M-CUBE W-CONNECT Li-ion rechargeable battery - 3
18 V M-CUBE W-CONNECT Li-ion rechargeable battery - 4
18 V M-CUBE W-CONNECT Li-ion rechargeable battery - 5
18 V M-CUBE W-CONNECT Li-ion rechargeable battery - 6
18 V M-CUBE W-CONNECT Li-ion rechargeable battery - 7
18 V M-CUBE W-CONNECT Li-ion rechargeable battery - 8
18 V M-CUBE W-CONNECT Li-ion rechargeable battery - 9

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

18 V M-CUBE W-CONNECT Li-ion rechargeable battery

The most powerful, fast-charging and long-lasting rechargeable battery in the M-CUBE family. The compact, powerful and durable 18 V Li-ion rechargeable battery is ideal for professional and universal use.
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
  • Improved performance: The optimised housing and the new cell arrangement of the M-CUBE W-CONNECT battery pack enable optimal heat dissipation, which guarantees a long service life and optimal power utilisation in high-performance applications

  • Cell technology: We use modern, powerful and robust lithium-ion cells. Ideal for demanding professional use

  • Robust: The integrated, stable cell frame surrounds the cells and ensures a tight fit and optimal heat dissipation, thus protecting the battery pack from overheating and shocks. Soft components protect the battery pack from being damaged if dropped and minimise the risk of scratching delicate surfaces

  • Improved handling: The optimised locking element and grip surfaces make it easier to insert or remove the battery pack from the power tool

  • Charge indicator: Improved user-friendliness and more efficient use of the battery pack because of the clear state-of-charge indicator

  • Compatibility: The 18 V M-CUBE W-CONNECT battery pack is compatible with all previous and new 18 V M-CUBE cordless power tools


W-CONNECT compatible


The M-CUBE W-CONNECT battery pack has a connection for the WCM-BT module, which networks devices for easier resource management.

Application area