Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Prevents damage to the onboard electronics.
For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings
99.9% application with 13 adapters and on average an over 1.5-year shelf life
Provides long-lasting protection, maintenance and insulation of plastic, rubber and metal parts, with good lubricating properties.
Synthetic technology, multigrade, top-quality and performance valvoline.
The dark background enables better visibility during application
Affordable high power alkaline battery
Widely used in a variety of insulating tape applications, and has a UL 510 fire rating.
Trusted OEM quality for standard applications
With colour-coding