Welcome to Würth Greece For trade customers only
Laptop backpack, small
Laptop backpack, small   - 1
Laptop backpack, small   - 2
Laptop backpack, small   - 3
Laptop backpack, small   - 4
Laptop backpack, small   - 5
Laptop backpack, small   - 6
Laptop backpack, small   - 7
Laptop backpack, small   - 8

For detailed information, other images and documents, please select individual articles from the following table.

Laptop backpack, small

Perfect business organisation and exquisite design
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
The Business Line collection boasts impressive functionality and an exclusive look. Masterful appearance to business partners, perfect for commuting between the office and home office or simply in the city. Essential companion on national and international business trips. High-quality and durable materials provide maximum comfort.



  • Lockable zip on the main compartment, e.g. with TSA lock

  • Pockets for business cards and pens, as well as key carabiner

  • Comfortable shoulder straps for fatigue-free wear even for longer periods

  • Extra-soft padded handle on the top for outstanding comfort

  • Two open mesh side pockets for drinks bottles (up to 0.5 l), umbrella etc.

  • Free hands thanks to tunnel for fixing to telescopic extensions

  • Hidden RFID pocket on the back pad for valuables

  • RFID GUARD, protection against bank and credit card scanners

  • Four rubber feet on the underside protect the backpack floor

  • Padded laptop compartment 330 x 250 mm (up to 15.6 inch)

  • Padded tablet compartment 240 x 190 mm (up to 10.1 inch)