For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Levelling of the line of sight: Automatic (pre-adjustment via level)
- The instrument automatically compensates minor reading errors on the box level
- Largely insensitive to vibrations
Very short sighting distance
Large, non-slip operating buttons
Simple, time-saving operation.
Metal horizontal circle behind glass, 400 gon
Tough, even in extreme weather conditions.
Housing: Aluminium, splash-proof
For use in rain, impact-resistant
Continuous spring-mounted horizontal tangent screw
Focus with over-rotation prevention
Mirror with box level
- cm estimation: approx. 150 m
- Graduation: upright
- Image: upright
- Compensator: with magnetic damping
- Numbering: 1 gon
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!