For detailed information, other images and documents, please select individual articles from the following table.
Cable reel, automatic, with hand-held lamp
Supply voltage: 230 V
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Wall mounted
- With 16-m cable: 14.5 m wound and 1.5 m external
- IMQ-HAR approved H 05 RN-F PVC cable (nominal voltage 300/500 V)
- With the ratchet inserted, operate with the desired length of cable (every 50 cm)
- Automatic spring recoil
- Roller cable guide opening
- Structural elements of the cable reel in impact-resistant plastic
- Wall mounting bracket that allows the cable reel to rotate
- Lamp dimensions: 385 x 115 mm (width x length)
- Cable reel degree of protection: IP42
- Lamp degree of protection: IP20
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!