Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Extremely powerful 1400W angle grinder with variable speed. Especially suitable for processing stainless steel and thin metal sheets.
Tool-free changing of abrasives for angle grinders. Tightened and released by hand
Compact 1,000-watt angle grinder with ideal balance of power and ergonomics. Ideal for light- to medium-duty grinding and cutting work, such as deburring
Handy 750 W angle grinder with small handle circumference. Ideal for light grinding and cutting work
Powerful 1400-W universal angle grinder with speed control, anti-vibration handle and the highest power density in its class for rapid progress with work. Ideal for tough rough machining and cutting work.
Extremely powerful and safe angle grinder with long-lasting 2600 W motor, dead man's switch and run-out brake
For working with fibre-reinforced resin-bonded cutting discs
Powerful angle grinder with a 115 mm protective cover. Ideal for simple grinding and cutting.
Extremely powerful angle grinder 2000 W for discs with a maximum diameter of 230 mm