Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
12 articles with 12 variations found
Powerful 1,700-watt angle grinder with good handling, fast material removal and maximum productivity. Ideal for heavy-duty roughing and cutting work
Powerful 1100W angle grinder with constant speed control for medium cutting and grinding operations
Extremely powerful 1400W angle grinder with variable speed. Especially suitable for processing stainless steel and thin metal sheets.
Powerful 1,900 W angle grinder with good handling, fast material removal and maximum productivity
1,350 watt, powerful and robust angle grinder with anti-vibration handle for rapid work progress and a long service life
1400 watt, handy angle grinder for sanding and roughing work with stainless steel
Powerful 1400-W universal angle grinder with speed control, anti-vibration handle and the highest power density in its class for rapid progress with work. Ideal for tough rough machining and cutting work.
Handy 750 W angle grinder with small handle circumference. Ideal for light grinding and cutting work
1,200 watt, powerful and robust angle grinder with anti-vibration handle for fast working progress and long service life. Ideal for continuous intense rough machining and cutting work
Powerful 1100 W angle grinder with constant speed control for medium cutting and grinding
Extremely handy 720 W angle grinder with speed regulation and a 125 mm protective hood. Ideal for light grinding and cutting work
Compact 1,000-watt angle grinder with ideal balance of power and ergonomics. Ideal for light- to medium-duty grinding and cutting work, such as deburring
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.
For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings
The precise, high-performance drill bit for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron.