Welcome to Würth Greece For trade customers only
Angle grinder EWS 7-125-E Basic
Angle grinder EWS 7-125-E Basic - 1
Angle grinder EWS 7-125-E Basic - 2

For detailed information, other images and documents, please select individual articles from the following table.

Angle grinder EWS 7-125-E Basic

Extremely handy 720 W angle grinder with speed regulation and a 125 mm protective hood. Ideal for light grinding and cutting work
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
6-stage speed control


Allows the user to select the ideal speed for the application.



Restart protection


Prevents accidental start-up after a power interruption.



Recoil protection


Ensures no recoil if the disk locks thanks to mechanical decoupling.



Increased machine service life


Additional cooling slots on rear of machine optimise motor cooling.



Can be used in hard-to-reach places


Small gear head



Light and easy-to-handle


Small handle circumference (176 mm) and light weight allow comfortable working over long periods.

Notice

If you are using a 115-mm protective hood, 115-mm grinding wheels and cutting discs can also be used.