For detailed information, other images and documents, please select individual articles from the following table.
EWS 19-125-EQAC POWER angle grinder
Powerful 1,900 W angle grinder with good handling, fast material removal and maximum productivity
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Speed control allows the user to adjust the rotation speed to suit the application
- Restart protection prevents accidental startup after a power interruption
- Recoil protection prevents recoil if the disc locks thanks to mechanical decoupling
- Rotation speed remains constant, even under load
- Overload protection and soft start function
- Active vibration damping on the spindle
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!