Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
For air-conditioning service unit: Coolius 1200, Coolius 2700
Maintenance interval: 100 operating hours
For air-conditioning service unit: Coolius 4000, 4000HP, 2000, 20 kg with/without hand valve, Secutronic 10 kg, Plus, 40 kg bus
For air-conditioning service unit: WAC 2000, 2000 BASIC, 2000A, 2000A BASIC, 2000 R134a, 2000 entry, Coolius 7 kg Mobile, Coolius 1000
Powerful and robust air conditioning service unit for fully automatic air conditioning servicing with refrigerant R134a
Two maintenance kits are required for the maintenance of the COOLIUS 4000 Bus
The specialist for air-conditioning servicing on large-volume air-conditioning units with refrigerant R134a
Fully automatic air-conditioning service unit for air-conditioning service on R1234yf systems
Fully automatic air-conditioning service unit for air-conditioning service on R134a systems
For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings
The precise, high-performance drill bit for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron.
The universal SMART STEP twist drill bit with patent-pending stepped drill bit tip geometry with extremely uneven pitch (from dia. 2.5 mm) for even faster, more comfortable drilling with unrivalled precision and service life
For cleaning the injection system
Extremely lightweight and flexible glove with superior dexterity and fingertip sensitivity