For detailed information, other images and documents, please select individual articles from the following table.
Air-conditioning service unit, commercial vehicles COOLIUS® A30
The specialist for air-conditioning servicing on large-volume air-conditioning units with refrigerant R134a
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Quick selection and easy input of all customer and vehicle data
Intuitive menu navigation and convenient operation by simply turning and pressing the navigation wheel
Fast and efficient air-conditioning service operation on high-volume air-conditioning units
Additional refrigerant pump and compressor suction capacity of 980 g/min
Long service intervals
Use of high-quality components
Highest level of impact reduction in daily workshop applications
Efficient trolley construction integrated in the unit
Precise oil filling
Fully automatic oil management
Oil type can be changed quickly
Internal rinsing of the pipe system including service hoses
In full compliance with the law, user-friendly, complete
CE certification by TÜV-SÜD
Scope of delivery
- 5 m service hoses with standard couplings
- Fill level database
- Stickers for various oils and UV additives
- Maintenance book
- Abridged operating instructions (with website link for multilingual operating instructions)
- Device instructions
Fully automatic air-conditioning servicing with refrigerant R134a especially on buses, as well as commercial vehicles, construction vehicles, agricultural vehicles, rail vehicles, vans and cars.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!