Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
With mixing ratios 1:1, 4:1 and 10:1
Allows precise application
Cartridge gun for two-component adhesives with quick-change plastic pressure plates for mixing ratios 1:1, 2:1, 4:1 and 10:1
For ESK-50 fast-acting epoxy resin adhesive and FLM 50 2C liquid metal filler in 50 ml containers
With 1:1 mixing ratio
Specially tailored cleaner for plastics, painted metal surfaces and glass parts
For 2C plastic adhesive
For Powerbond bodywork adhesive