Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Silicone-free
Window sealing tape with special, active-drying membrane for sealing joints indoors and outdoors.
Self-adhesive and cold-processing bitumen-based sealing tape for reliable sealing of joints, gutters, covers, glass roofs, steel structures, roof coverings and eave and valley flashings.
For glazing of windows, doors and fixed glazing
Full-surface adhesive window sealing tape with special, active-drying membrane for sealing joints indoors and outdoors.
Full-surface, adhesive window joint tape for quick and simple sealing of joints.
For sealing against the effects of wind, sunlight and rain and for preventing heat loss in accordance with the stipulations of the Energy Conservation Ordinance and the RAL quality assurance association
Very strong adhesive window sealing tape with active drying membrane for inner and outer joint sealing.
One-sided self-adhesive PE foam for preventing acoustic bridges when installing dividers. Proven joint acoustic insulation in accordance with DIN 52210 RST, W = 58 dB. Resistant to UV, ageing and weathering.
Enables waterproof and vapour-tight sealing of various materials. Suitable for a range of applications, including the automotive and electrical sectors.
Weather-resistant joint sealing tape for internal and external sealing and insulation of window and door joints.
For permanent airtight sealing of butt joints and sleeve joints of air ducts, folded spiral seam pipes and flexible pipes in pneumatic systems.
High-quality, waterproofed, pre-compressed BG1 sealing tape for secure and permanent joint sealing to over 600 Pa
For universal use for sealing overlaps and screw connections in the automotive sector, container and caravan construction, for example between mudguards and bodywork, on brake and tail lights, on slats and sunroofs.