Welcome to Würth Greece For trade customers only
HTS high-temperature lubricant

For detailed information, other images and documents, please select individual articles from the following table.

HTS high-temperature lubricant

Adhesive lubricant with PTFE content, with creepage capacity, resistance to high temperatures and long-term effect.

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 1 version

Prices and availability visible after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 2106290800

Prices for customers after login

  • Biodegradable ≥ 95% (CEC-L 33-T-82 test)

  • High temperature resistance from -30°C to approx. +250°C

  • Excellent adhesion to a wide variety of substrates

  • Excellent corrosion protection properties

  • Optimal lubricating properties even when exposed to extreme temperatures (SRV test)

  • Maximum creeping capacity

  • Water- and moisture-repellent, resistant to spray and salt water

  • Silicone and mineral oil free