For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Prevents the formation of urea crystals
When used continuously, the product prevents scale formation on the injector that dispenses the liquid
The Würth additive does not affect the AdBlue specifications
- Improves atomisation
- Prevents blockages in the injector
- Descales the injector
- Reduces emissions
Continuous use of the product optimises the efficiency of the SCR system and extends its service life
- Keeps the catalyst clean and efficient
- Helps to reduce NOx emissions
- Ensures reliable engine performance
- Avoids extra maintenance costs
Single-dose additive especially for passenger cars, art. no. 5861700260
- Usage: Must be poured only into the AdBlue tank (blue cap)
- Add one 20 ml vial to up to 12 l of AdBlue
- 1. Open the blue cap of the AdBlue tank
- 2. Snap open the tip of the vial and pour all the contents into the AdBlue tank
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!