Welcome to Würth Greece For trade customers only
Hexagon head bolt ASME B18.2.1, blue passivated zinc plated GR5 steel (A2K)
Hexagon head bolt ASME B18.2.1, blue passivated zinc plated GR5 steel (A2K) - 1
Hexagon head bolt ASME B18.2.1, blue passivated zinc plated GR5 steel (A2K) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon head bolt ASME B18.2.1, blue passivated zinc plated GR5 steel (A2K)

See product details

Available in 10 versions
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
The mechanical properties are regulated in SAE J429



The thread length is based on standard ASME B18.2.1



1 INCH (in) = 25.4 mm



Standard thread tolerance in accordance with ASME B1.1 = 2A (for external thread)