Welcome to Würth Greece For trade customers only
ABS reamer set 8 pieces
ABS reamer set 8 pieces - 1
ABS reamer set 8 pieces - 2
ABS reamer set 8 pieces - 3
ABS reamer set 8 pieces - 4
ABS reamer set 8 pieces - 5
ABS reamer set 8 pieces - 6

For detailed information, other images and documents, please select individual articles from the following table.

ABS reamer set 8 pieces

For thorough cleaning of the ABS sensor location hole on the wheel bearing housing.
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
  • After cleaning, the sensor can be installed without damage and without driving in.

  • Broken sensors can be removed using the included twist drill.

  • The swivelling ratchet spanner provides access even in confined spaces.


Scope of delivery:


  • 1 x ABS reamer Ø10 mm x 150 mm for VW Golf 5, Polo 9N, T5, Škoda Fabia, Seat Ibiza, Opel Insignia

  • 1 x ABS reamer Ø11 mm x 84 mm for VW Beetle, Golf Plus + V + VI + VII, Jetta III + IV, Passat + CC, etc. (from 2003) / Audi A3, Q3 (from 2013), TT / Seat Altea, Leon, Toledo III (from 2004), Skoda (from 2004)

  • 1 x ABS reamer Ø14 mm x 32 mm for BMW E38, E39, E52, E60, E61, E63, E64, E65, E66, E70, E71

  • 1 x ABS reamer Ø15 mm x 23 mm for Mercedes-Benz A-Class, Mazda, Ford

  • 1 x ABS reamer Ø18 mm x 23 mm for Audi, VW, BMW E36, E46, Seat, Škoda

  • 1 x ABS reamer Ø18 mm x 34 mm for Audi, VW, Seat, Škoda, commercial vehicles

  • 1 x twist drill Ø10 mm x 133 mm

  • 1 x ratchet combination wrench SW15, swivelling

  • 3 x cleaning brush Ø13; 16; 19 mm
Notice

Cleaning of the guide hole is recommended by the brake parts manufacturer.