For detailed information, other images and documents, please select individual articles from the following table.
ABS Curve flexible
Curve element for 6 and 8mm traversable rope system
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Traversable curve element for 6mm and 8mm rope system, flexible bending by hand on site from 0 - 180°.
Can be twisted and bent in all directions, meaning that ridges, crests, grooves, various roof pitches etc. can be ideally bridged.
Fully traversable.
Manufactured entirely from high-quality V4A stainless steel, includes fastening material.
Turn the notches in the direction of bending.
Used for ABS rope system II and IV.
Quick to mount, since the rope can simply be threaded through before bending. The curve element is then adjusted by hand to the circumstances and needs of the relevant site.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!