Welcome to Würth Greece For trade customers only
3/8-inch jointed-head ratchet, extendable
3/8-inch jointed-head ratchet, extendable - 1
3/8-inch jointed-head ratchet, extendable - 2

For detailed information, other images and documents, please select individual articles from the following table.

3/8-inch jointed-head ratchet, extendable

Extendable up to max. 365 mm via locking sleeve with latch
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
  • Standard: DIN 3122, ISO 3315

  • Head: 72 teeth, 5° angle of rotation

  • Design: chrome-plated

  • Head: Joint rotatable by 180°