Welcome to Würth Greece For trade customers only
Methyl methacrylate adhesive MAK 38
Methyl methacrylate adhesive MAK 38 - 1
Methyl methacrylate adhesive MAK 38 - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Methyl methacrylate adhesive MAK 38

2-component structural adhesive for bonding metal, composite materials and various plastics to each other
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
Broad adhesive range


Bonds a wide range of surfaces



Primers are not required for many metal surfaces


Possible to bond metals quickly, as pre-treatment is not required.



High strength


Excellent resistance to material fatigue and impacts.



Excellent resistance to media


Resistant to water, moisture, petrol, diesel and engine oil.



High temperature resistance


  • Long-lasting secure hold in a variety of applications up to +120 °C

  • High temperature resistance up to +230 °C for short periods, suitable for powder coatings


Gap bridging up to 15 mm



Silicone and solvent-free

Proof of Performance

ISEGA:


Can be used in food-related areas, e.g. for bonding components made of plastic and metals in areas where food is processed or stored. Components manufactured with the adhesive may be used in direct contact with food, as far as the adhesive is concerned, as long as it has hardened sufficiently. Clearance certificate no.: 46630 U18

Notice
  • Not suitable for permanent use in highly concentrated acids and bases or aggressive organic solutions, such as toluene, ketones and esters.

  • PMMA must only be glued when it is not under tension; otherwise, stress cracks are likely to occur

  • Protect from frost.
Application area

ISEGA:


Can be used in food-related areas, e.g. for bonding components made of plastic and metals in areas where food is processed or stored. Components manufactured with the adhesive may be used in direct contact with food, as far as the adhesive is concerned, as long as it has hardened sufficiently. Clearance certificate no.: 46630 U18

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!