Welcome to Würth Greece For trade customers only
PURlogic® Top single-component gun foam
PURlogic<SUP>®</SUP> Top single-component gun foam - 1
PURlogic<SUP>®</SUP> Top single-component gun foam - 2
PURlogic<SUP>®</SUP> Top single-component gun foam - 3
PURlogic<SUP>®</SUP> Top single-component gun foam - 4
PURlogic<SUP>®</SUP> Top single-component gun foam - 5
PURlogic<SUP>®</SUP> Top single-component gun foam - 6
PURlogic<SUP>®</SUP> Top single-component gun foam - 7
PURlogic<SUP>®</SUP> Top single-component gun foam - 8
PURlogic<SUP>®</SUP> Top single-component gun foam - 9
PURlogic<SUP>®</SUP> Top single-component gun foam - 10
PURlogic<SUP>®</SUP> Top single-component gun foam - 11
PURlogic<SUP>®</SUP> Top single-component gun foam - 12
PURlogic<SUP>®</SUP> Top single-component gun foam - 13
PURlogic<SUP>®</SUP> Top single-component gun foam - 14
PURlogic<SUP>®</SUP> Top single-component gun foam - 15
PURlogic<SUP>®</SUP> Top single-component gun foam - 16
PURlogic<SUP>®</SUP> Top single-component gun foam - 17
PURlogic<SUP>®</SUP> Top single-component gun foam - 18
PURlogic<SUP>®</SUP> Top single-component gun foam - 19
PURlogic<SUP>®</SUP> Top single-component gun foam - 20
PURlogic<SUP>®</SUP> Top single-component gun foam - 21
PURlogic<SUP>®</SUP> Top single-component gun foam - 22
PURlogic<SUP>®</SUP> Top single-component gun foam - 23
PURlogic<SUP>®</SUP> Top single-component gun foam - 24
PURlogic<SUP>®</SUP> Top single-component gun foam - 25
PURlogic<SUP>®</SUP> Top single-component gun foam - 26
PURlogic<SUP>®</SUP> Top single-component gun foam - 27
PURlogic<SUP>®</SUP> Top single-component gun foam - 28
PURlogic<SUP>®</SUP> Top single-component gun foam - 29
PURlogic<SUP>®</SUP> Top single-component gun foam - 30
PURlogic<SUP>®</SUP> Top single-component gun foam - 31

For detailed information, other images and documents, please select individual articles from the following table.

PURlogic® Top single-component gun foam

1-component gun foam for a variety of applications

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 1 version

Prices and availability visible after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 2106290800

Prices for customers after login

Small can, high yield


Up to 40 litres of foam from an easy-to-use and handy can.



Suitable for use in winter


Can also be applied at base material and ambient temperatures down to -5°C



Tested product characteristics


  • Joint sound insulation: Reduces noise level (RST,w = 61 dB in accordance with DIN 52210)

  • Thermal conductivity: Reduces heat loss in accordance with DIN 52612

  • Air permeability: Prevents draughts, tested in accordance with EN 1026

  • Water vapour permeability: Tested in accordance with DIN EN ISO 12572.

  • Energy saving according to German Energy Saving Ordinance (EnEV): Heating cost savings of 6 %, based on DIN 18055/EN 204

  • General test certificate from construction authorities: Complies with building material class B2 in accordance with DIN 4102, Part 1


Fine-celled and uniform foam structure



Silicone- and solvent-free



Resistant to ageing



Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.

Proof of Performance

Perimeter sealing systems according to ift certification programme QM360: 2014, Reg. no. 188 7050098



EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

Notice

Meets RAL requirements for middle layer insulation.


Primer should be applied to porous and absorbent substrates. PURlogic® TOP can be used in the PURlogic® Xpress, art. no. 0891 152 4 foam guns. Other guns are not compatible!

Application area
Technical overview table for Purlogic® PU foams and spray cork
Technical featuresMain area of application
PURLOGIC® SPRINT
0892 146
4.3 l3920+10+10NoB2OOOOOO
PURLOGIC®Turbo
0892 147
5.5 l1,5+520+10+10NoB2OOOOOOO
Dispersion
spray cork
0892 140
500 mlxx-+5+5YesB2OOOOO
PURLOGIC®Premium
0892 142 4
50 l740--5+5NoB1OOOO
PURLOGIC®Easywhite
0892 143 300
25 l1560-+5+5NoB1OOOO
Würth product
Art. no.
Yield free-foaming up to …Adhesive-free at +20°C from … minCan be cut from … minCan be spread from … min (curing)Can be processed from … °C (substrate/environment)Can be processed from … °C (can temperature)UV-resistantBuilding material class in accordance with DIN 4102Thermal sealing between window frame and wallSound insulation for window jointsSound insulation in door framesFixing and filling of door framesFilling, sealing and insulating cavitiesSealing and filling of connection joints for roof elementsFilling openings for pipingSetting of bath and shower traysBonding stairs
PURLOGIC® TOP
0892 142
0892 142 1
40 l740-- 5+5NoB2OOOO
PURLOGIC®Flex
0892 142 8
18 l620-- 150NoB2OOOO
PURLOGIC®EASY
0892 143
30 l712-- 5+5NoB2OOOO
PURLOGIC®FAST
0892 144
10 l71560+10+10NoB2O

Perimeter sealing systems according to ift certification programme QM360: 2014, Reg. no. 188 7050098



EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.