For detailed information, other images and documents, please select individual articles from the following table.
1/4 inch ball-head ratchet 3 in 1
Can be used like a conventional ratchet, as a screwdriver or as a T-handle
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Multi-functional ball-head ratchet with variable handle
- Tip: 6.3–1/4 inch external square
- Standard: DIN 3122, ISO 3315
- Head: 72 teeth, 5° angle of rotation, 270° rotatable joint
- Handle: 2-component straight handle or adjustable 90° as T-handle
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!