Welcome to Würth Greece For trade customers only

Prewash Silver Line

Prewash Silver Line
CLNCONCEN-CARWASH-PREWASH-20LTR

Art.-no. 0893025920

EAN 4056807691831

Prices and availability visible after login
Prewash Silver Line

Art.-no. 0893025920

Prices and availability visible after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

20 l

Product weight (per item)

22.500 kg

Chemical basis

Aqueous mixture

Smell/fragrance

Odourless

Container

Plastic canister

Colour

Yellow, Green

pH value

>11.5

Density/conditions

1.075 g/ml / at 20°C

Shelf life from production

4 Years

Phosphate-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information