Welcome to Würth Greece For trade customers only

Precision square made from aluminium and wood

Precision square aluminium/wood
SQUAR-PRECSET-350MM

Art.-no. 071564 283

EAN 4056807922805

Prices and availability visible after login
Precision square made from aluminium and wood

Art.-no. 071564 283
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
Precision square made from high-quality materials for accurate measurement of angles
  • Robust and durable thanks to the use of high-quality aluminium and wood

  • Aluminium basic body for a low weight with maximum accuracy

  • Hardened steel slide with centimetre and millimetre marking for permanent measurement accuracy

  • Adjustment screw on the body

  • Walnut inlay in the handle for a pleasant feel

  • Available in various sizes
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The precision square is an indispensable tool in carpentry, joinery, metalworking, woodworking, construction and workshop environments.

Long-limb dimension (L1)

350 mm

Short-limb dimension (L2)

195 mm

Thickness (B1)

13 mm

Length

200 mm

Width (B)

350 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information